Precedent™ 8.5 Tons 102 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC102F3RLA020F  |  Item #7192735  |  Manufacturer Part #YHC102F3RLA020F

Tonnage:

8.5 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

BTU: 102000

BTU Cooling Rating: 104000 Btu/h

BTU Heat Rating: 200000 Btu/h

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 89 dB

EER: 12.5

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 102

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 8.5 Tons

UL Listed: No

Volts: 208/230V