Precedent™ 8.5 Tons 102 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC102F4RMA0000  |  Item #7184396  |  Manufacturer Part #YHC102F4RMA0000

Call for Pricing

Tonnage:

8.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 80.00

BTU: 102000

BTU Cooling Rating: 104000 Btu/h

BTU Heat Rating: 200000 Btu/h

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 89 dB

EER: 12.5

Energy Star Compliant: No

Fuel Type: Natural Gas, Propane

MBH: 102

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 8.5 Tons

UL Listed: No

Volts: 460V