Precedent™ 8.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC102F3RHA02T7  |  Item #5123235  |  Manufacturer Part #YHC102F1RHA02T7

Call for Pricing

Tonnage:

8.5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

EER: 12.5

Energy Star Compliant: No

MBH: 102

Max CFM: 3400

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 8.5 Tons

Volts: 208/230V