Precedent™ 8.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC102F3RMA22Y2  |  Item #5052525  |  Manufacturer Part #YHC102F3RMA22Y2

Tonnage:

8.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

EER: 12.5

Energy Star Compliant: No

MBH: 102

Max CFM: 3400

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 8.5 Tons

Volts: 208/230V