Precedent™ 8.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC102F3RLA00BT  |  Item #7230115  |  Manufacturer Part #YHC102F3RLA00BT

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 102

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 8.5 Tons

Volts: 208/230V