Trane
Precedent™ 8.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSC102F3EHA0001 | Item #7782063 | Manufacturer Part #YSC102F3EHA0001
Call for Pricing
Type:
TYSC102F3EHA0001Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 102
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 8.5 Tons
Type: TYSC102F3EHA0001
Volts: 230V