Trane
Precedent™ 8.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSC102H3RHA0000 | Item #7619509 | Manufacturer Part #YSC102H3RHA0000
Call for Pricing
Type:
TYSC102H3RHA0000How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Lanced
Collection: Precedent™
Configuration: Convertible
MBH: 102
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 8.5 Tons
Type: TYSC102H3RHA0000
Volts: 208/230V