DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 8.5 Tons 27kW Standard Efficiency Convertible Packaged Gas or Electric Unit with No Monitoring Control

TYSC102F4RHA0KK1

Manufacturer Part #: YSC102F4RHA0KK1

Tonnage:

8.5 Tons

SPECIFICATIONS

AMP
7.1
Collection
Precedent™
Configuration
Convertible
EER
11.2
Max CFM
3400
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
8.5 Tons
Volts
460V

Print