Precedent™ 8.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC102F4RHA2Q8E  |  Item #7221898  |  Manufacturer Part #YHC102F4RHA2Q8E

Call for Pricing

Tonnage:

8.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 102

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 8.5 Tons

Volts: 460V