88-5/8 in. 5 Tons 230V 14.2 Seer Three Phase High Efficiency Convertible Packaged Gas or Electric Unit
Precedent™ 88-5/8 in. 5 Tons 230V 14.2 Seer Three Phase High Efficiency Convertible Packaged Gas or Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80.00 %
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Configuration:
- Convertible
- EER:
- 14.2
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Max CFM:
- 2000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.2
- Stages:
- Single
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 88-5/8 in