Trane

Precedent™ 3 Tons Commercial Packaged Heat Pump

Part #TWSC036E3R0A0000  |  Manufacturer Part #WSC036E3R0A0000

Tonnage:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 40

BTU: 36000

BTU Cooling Rating: 38000 Btu/h

Collection: Precedent™

Configuration: Convertible

Depth: 44-1/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 36-1/4 in

Horsepower: 1 hp

MBH: 36

Phase: Three Phase

Refrigerant: R-410A

SEER: 13

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 514

Width: 69-7/8 in