DESCRIPTION

  • Anti-short cycle timer
  • Colored and numbered wiring
  • Convertible airflow
  • Easy access low voltage terminal board
  • Foil-faced and edge captured insulation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High pressure control
  • IAQ dual sloped and removable drain pans
  • Liquid line refrigerant drier
  • Low ambient cooling to 0° F

Trane Precedent™ R-22 Convertible Gas/Electric Packaged Unit

TYSCA4RMA000N

Tonnage:

SPECIFICATIONS

AMP
2.5
BTU
72000
BTU Cooling Rating
120000 Btu/h
BTU Heat Rating
150000 Btu/h
Collection
Precedent™
Configuration
Convertible
Depth
53-1/4 in
EER
10.2
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-7/8 in
MBH
72
Max CFM
2400
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-22
Tonnage
6 Tons
UL Listed
No
Volts
460V
Width
88-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS