• Cart

DESCRIPTION

  • Anti-short cycle timer (standard with ReliaTel™)
  • Colored and numbered wiring
  • Convertible airflow
  • Crankcase heaters
  • Easy access low voltage terminal board (LTB)
  • Electromechanical controls
  • Filters are standard on all units
  • Foil-faced and edge captured insulation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High pressure control

Trane Precedent™ R-22 Two-Stage Lanced Convertible LP or Natural Gas/Electric Packaged Unit

TYSCA3RMA003Q

Tonnage:

SPECIFICATIONS

AMP
32.7
BTU
72000
BTU Heat Rating
150000 Btu/h
Collection
Precedent™
Configuration
Convertible
Decibel Rating dB
88 dB
Depth
53-1/4 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40-7/8 in
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
72
Max CFM
2400
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-22
Stages
Two
Tonnage
6 Tons
UL Listed
Yes
Volts
208/230V
Width
88-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS