DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TAM4 Series Single-Stage Convertible 1/2 hp Air Handler

TTAM4A0CS41SD

Tonnage:

SPECIFICATIONS

AMP
5.5
BTU
48000
BTU Cooling Rating
48000 Btu/h
Collection
TAM4 Series
Configuration
Convertible
Depth
21-13/16 in
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
56-15/16 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Weight
143
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY