DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TAM7 Series Single-Stage Convertible 1/2 hp Air Handler

TTAM7A0CH31SD

Tonnage:

SPECIFICATIONS

AMP
3
BTU
36000
BTU Cooling Rating
36000 Btu/h
Collection
TAM7 Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
56-9/10 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
200/230V
Weight
146
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY