DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane AccuLink™ R-410A Variable Speed Trucomfort Conversion Air Handler

TTAM8C0C36V31CB

Refrigerant:

SPECIFICATIONS

BTU
36000
Collection
AccuLink™
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
56-9/10 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Refrigerant
R-410A
Stages
Variable
Suction Line OD
7/8 in
Tonnage
2 - 5 Tons
Volts
200/230V
Weight
146
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY