DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4YCX3 Series 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit

T4YCX3B1064B

Tonnage:

SPECIFICATIONS

AMP
13.6, 57.8, 8.3
BTU
24000
BTU Cooling Rating
23000 Btu/h
BTU Heat Rating
64000 Btu/h
Collection
4YCX3 Series
Configuration
Convertible
Decibel Rating dB
70 dB
Depth
43 in
EER
11
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
36 in
Horsepower
1/4 hp
Ignition System
Electronic Ignition
MBH
24
Max CFM
725
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
348
Width
51 in

Starting at
Call for Pricing
  • QUANTITY