DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4YCX3 Series 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas Packaged Gas/Electric Unit

T4YCX3A1075B

Tonnage:

SPECIFICATIONS

AMP
16.7, 25.2, 79
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
75000 Btu/h
Collection
4YCX3 Series
Configuration
Convertible
Decibel Rating dB
71 dB
Depth
43 in
EER
11
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
36 in
Horsepower
1/2 hp
Ignition System
Electronic Ignition
MBH
36
Max CFM
1200
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
392
Width
51 in

Starting at
Call for Pricing
  • QUANTITY