DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Trane 4YCX3 R410 4T 13 SEER Convertible Packaged Gas or Electric
T4YCX3048A1096B
Tonnage:
SPECIFICATIONS
- BTU
- 48000
- BTU Heat Rating
- 75000 Btu/h
- Collection
- 4YCX3
- Configuration
- Convertible
- Decibel Rating dB
- 73 dB
- Depth
- 46 in
- Height
- 38 in
- MBH
- 48
- Phase
- Single Phase
- Power Source
- Electric, Gas
- Refrigerant
- R-410A
- Tonnage
- 4 Tons
- Volts
- 208/230V
- Width
- 61 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday