DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Trane 4YCC3 R410 5T 13 SEER Convertible Packaged Gas or Electric
T4YCC3060A4096B
Tonnage:
SPECIFICATIONS
- BTU
- 58000
- BTU Heat Rating
- 120000 Btu/h
- Collection
- 4YCC3
- Configuration
- Convertible
- Decibel Rating dB
- 79 dB
- Depth
- 45 in
- Height
- 40 in
- Phase
- Triple Phase
- Power Source
- Electric, Gas
- Refrigerant
- R-410A
- Tonnage
- 5 Tons
- Volts
- 208/230V
- Width
- 59 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday