DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Comfort™ 17-1/2 in. Convertible A Type Coil

T4TXCB003CC3HCB

Tonnage:

SPECIFICATIONS

BTU
24000
Collection
Comfort™
Configuration
Convertible
Depth
21-1/2 in
Height
22-3/5 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY