DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Series 2 Convertible Air Handler

TGAM2A0AS21SB

Tonnage:

SPECIFICATIONS

BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
Series 2
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
No
Height
49-9/10 in
Horsepower
1-1/4 hp
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
200/230V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY