DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Series 2 Convertible 1/2 hp Air Handler

TGAM2A0BS31SE

Tonnage:

SPECIFICATIONS

AMP
2.7, 5
BTU
42000
BTU Cooling Rating
42000 Btu/h
Collection
Series 2
Configuration
Convertible
Depth
21-13/16 in
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
55-23/32 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Volts
208/230V
Weight
133
Width
21-5/16 in

Starting at
Call for Pricing
  • QUANTITY