DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane GAM5B Series Single-Stage Convertible 1/2 hp Air Handler

TGAM5B0CM31SB

Tonnage:

SPECIFICATIONS

AMP
4.1
BTU Cooling Rating
42000 Btu/h
Collection
GAM5B Series
Configuration
Convertible
Depth
21-3/4 in
Energy Star Compliant
Yes
Fan Speeds
5
Green
Energy Star, Yes
Height
56-7/8 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Volts
208/230V
Weight
153
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY