DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane GAM5B Series Single-Stage Convertible 3/4 hp Air Handler

TGAM5B0CM41SB

Tonnage:

SPECIFICATIONS

AMP
6
BTU
48000
BTU Cooling Rating
48000 Btu/h
Collection
GAM5B Series
Configuration
Convertible
Depth
21-3/4 in
Energy Star Compliant
Yes
Fan Speeds
5
Green
Energy Star, Yes
Height
61-3/4 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Weight
166
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY