DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane GAM5B R410A Convertible Air Handler Thermal Expansion Valve 5T 23.5 in. Cabinet

TGAM5B0C60M51SB

Tonnage:

SPECIFICATIONS

AMP
7.6
Collection
GAM5B
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
No
Fan Speeds
5
Height
61-7/10 in
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
200/230V
Weight
170
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY