DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TAM8C Series Single-Stage Convertible 1 hp Air Handler

TTAM8C0CV51CB

Tonnage:

SPECIFICATIONS

AMP
5.5
BTU Cooling Rating
60000 Btu/h
Collection
TAM8C Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
61-7/10 in
Horsepower
1 hp
Liquid Line OD
3/8 in
MBH
60
Max CFM
450
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
200/230V
Weight
163
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY