DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTM3 R410A Split System Condenser 13 SEER 2.5T BL

T4TTM3030B1000A

BTU:

SPECIFICATIONS

BTU
29400
Collection
4TTM3
Decibel Rating dB
77 dB
Depth
23-1/2 in
Height
29 in
Liquid Line OD
3/8 in
MBH
29.4
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
208/230V
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY