DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTA3 R410A Split System Condenser 13 SEER 3.5T 230/3

T4TTA3042D3000C

Tonnage:

SPECIFICATIONS

BTU
42000
Collection
4TTA3
Decibel Rating dB
79 dB
Depth
34 in
Height
29 in
Liquid Line OD
3/8 in
MBH
42
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3.5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY