DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane R410A Split System Condenser 14 SEER 3.5T BL

T4TTB4042E1000B

BTU:

SPECIFICATIONS

BTU
42000
Depth
34 in
Height
41 in
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V
Width
37 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY