DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane R410A Split System Condenser 16 SEER 2T

T4TTR6024A1000A

BTU:

SPECIFICATIONS

BTU
24000
Depth
34 in
Height
21 in
Phase
Single Phase
Refrigerant
R-410A
Tonnage
2 Tons
Volts
230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY