DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane R410A Split System Heat Pump 13 SEER 2.5T 230/3

T4TWA3030A3000C

Tonnage:

SPECIFICATIONS

BTU
30000
Depth
30 in
Height
37 in
Refrigerant
R-410A
Tonnage
2.5 Tons
Volts
230V
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY