DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TWA3 R410A Split System Heat Pump 13 SEER 3.5T 230/3

T4TWA3042B3000A

Tonnage:

SPECIFICATIONS

AMP
18
BTU
60000
BTU Cooling Rating
40500 Btu/h
Collection
4TWA3
Decibel Rating dB
80 dB
Depth
34 in
Energy Star Compliant
No
Height
33 in
Liquid Line OD
3/8 in
MBH
60
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3.5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY