DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane R410A Split System Heat Pump 13 SEER 4T BL

T4TWB3048B1000B

Max Fuse Size:

SPECIFICATIONS

Depth
39 in
Height
37 in
Horsepower
1/5 hp
Phase
Single Phase
Refrigerant
R-410A
Tonnage
4 Tons
Volts
208/230V
Width
37 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY