DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Trane R410A Split System Heat Pump 16 SEER 5T
T4TWR6060A1000A
Max Fuse Size:
SPECIFICATIONS
- Depth
- 38-7/10 in
- Height
- 51 in
- Liquid Line OD
- 3/8 in
- Phase
- Single Phase
- Refrigerant
- R-410A
- Tonnage
- 5 Tons
- Volts
- 208/230V
- Width
- 35-1/10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday