This product requires certification to purchase.

80% AFUE - 120k Btu/h - Two-Stage Multipoise - Variable Speed Induced Draft Furnace - 24.5"

Trane

S8V2 Series 80% AFUE - 120k Btu/h - Two-Stage Multipoise - Variable Speed Induced Draft Furnace - 24.5"

  • Fast #
  • Part #TS8V2D120M5PCBA
  • Item #10332603
  • Manufacturer Part #S8V2D120M5PCBA
3.3 out of 5 Customer Rating
Brand image
Trane

S8V2 Series 80% AFUE - 120k Btu/h - Two-Stage Multipoise - Variable Speed Induced Draft Furnace - 24.5"

  • Fast #
  • Part #TS8V2D120M5PCBA
  • Item #10332603
  • Manufacturer Part #S8V2D120M5PCBA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Nine tap blower motor
  • Two stage gas heat
  • Link™ communicating technology
  • Heavy gauge steel cabinet
  • Durable silicon nitride hot surface igniter
  • Multi-port, in-shot burners
  • Tubular steel heat exchanger
  • Pre-painted galvanized steel cabinet
  • Insulated cabinet for quiet operation
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80 %
AMP:
14.1
ANSI:
ANSI Z21.47
BTU:
120000
BTU Heat Rating:
98000 Btu/h
Blower Type:
Direct Drive
Brand Model Compatibility:
CleanEffects®
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Coil Type:
Evaporator
Collection:
S8V2 Series
Communicating:
Communicating
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
120 MBH
MBH:
98
Max Fuse Size:
15
Number of Burners:
6
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A, R-454B
Temperature Range:
35 to 65 Deg F
Tonnage:
5 Ton
Volts:
120V
Weight:
152 lb
Width:
24-1/2 in