80% - Single-Stage - 80K BTU - Multi-Position - Low NOx Furnace - 17.5"
S8X1 Series 80% - Single-Stage - 80K BTU - Multi-Position - Low NOx Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Nine tap blower motor
- Self-diagnostic microelectronic controller
- Heavy steel cabinet
- Durable silicon nitride hot surface igniter
- Multi-port, in-shot burners
- Tubular steel heat exchanger
- Pre-painted galvanized steel cabinet
- Insulated cabinet for quiet operation
- With an AFUE rating of 80%, the 80 single-stage gas furnace can help reduce monthly energy bills while supplying you with the heat you need at the coldest times of the year
-
Green
Specifications
- AFUE:
- 80.00 %
- AMP:
- 13.1
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- BTU Heat Rating:
- 65100 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- CleanEffects®
- CFM:
- 1600 ft3/min
- CSA Certified:
- CSA 2.3
- Coil Type:
- Evaporator
- Collection:
- S8X1 Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 80 MBH
- MBH:
- 65.1
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 4 Ton
- Volts:
- 120V
- Weight:
- 129 lb
- Width:
- 17-1/2 in