97.00 % AFUE - 40000 BTU - Horizontal/Upflow - Furnace
This product has been replaced by
Manufacturer Part #S9V2B040U3VSAE
S9V2 Series 97.00 % AFUE - 40000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 97.00 %
- AMP:
- 7.9
- ANSI:
- ANSI Z21.47
- Application:
- Residential
- BTU:
- 40000
- BTU Heat Rating:
- 39141 Btu/h
- CSA Certified:
- CSA 2.3
- Collection:
- S9V2 Series
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 40
- Max CFM:
- 409 cfm
- Number of Burners:
- 2
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 3 Ton
- Type:
- TS9V2B040U3VSAD
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 114 lb
- Width:
- 17-1/2 in