Trane
S9X1 Downflow 3 Ton Single Stage Gas 1/2 hp 40000 BTU Furnace
Part #TS9X1BD3PSBA | Manufacturer Part #S9X1B040D3PSBA
BTU:
Please select
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Green
Specifications
AFUE: 96.00
AMP: [15, 8.8]
ANSI Specifications: ANSI Z21.47
BTU: 40000
CSA Certified: CSA 2.3
Coating: Pre-Painted
Collection: S9X1
Condensing: Yes
Configuration: Downflow
Depth: 28-3/4 in
ETL Listed: No
Energy Star Compliant: Yes
Fan Speeds: 9
Fuel Type: [Natural Gas, Propane]
Green: [Yes, Energy Star]
Height: 34 in
Horsepower: 1/2 hp
Ignition System: Silicon Nitride
MBH: 40
Material: Galvanized Steel
Phase: Single Phase
Power Source: Gas
RPM: 1075
Stages: Single
Tonnage: 3 Tons
UL Listed: No
Volts: 120V
Weight: 114
Width: 17-1/2 in