S9X1 Horizontal and Upflow 4 Ton Single Stage Gas 3/4 hp 60000 BTU Furnace

Part #TS9X1BU4PSBA  |  Manufacturer Part #S9X1B060U4PSBA

BTU:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 96.00

AMP: [10.3, 15]

ANSI Specifications: ANSI Z21.47

BTU: 60000

CSA Certified: CSA 2.3

Coating: Pre-Painted

Collection: S9X1

Condensing: Yes

Configuration: [Horizontal, Upflow]

Depth: 28-3/4 in

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 9

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34 in

Horsepower: 3/4 hp

Ignition System: Silicon Nitride

MBH: 60

Material: Galvanized Steel

Phase: Single Phase

Power Source: Gas

RPM: 1075

Stages: Single

Tonnage: 4 Tons

UL Listed: No

Volts: 120V

Weight: 122

Width: 17-1/2 in