Trane
S9X1 Horizontal and Upflow 5 Ton Single Stage Gas 1 hp 80000 BTU Furnace
Part #TS9X1CU5PSBA | Manufacturer Part #S9X1C080U5PSBA
BTU:
Please select
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Green
Specifications
AFUE: 96.00
AMP: [14.1, 15]
ANSI Specifications: ANSI Z21.47
BTU: 80000
CSA Certified: CSA 2.3
Coating: Pre-Painted
Collection: S9X1
Condensing: Yes
Configuration: [Horizontal, Upflow]
Depth: 28-3/4 in
ETL Listed: No
Energy Star Compliant: Yes
Fan Speeds: 9
Fuel Type: [Natural Gas, Propane]
Green: [Yes, Energy Star]
Height: 34 in
Horsepower: 1 hp
Ignition System: Silicon Nitride
MBH: 80
Material: Galvanized Steel
Phase: Single Phase
Power Source: Gas
RPM: 1075
Stages: Single
Tonnage: 5 Tons
UL Listed: No
Volts: 120V
Weight: 149
Width: 21 in