Schlage® Keypad Deadbolt Lock in Aged Bronze

Part #H37504  |  Item #7100283  |  Manufacturer Part #37504

Call for Pricing

Color/Finish: Aged Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Collection: Schlage®

Color Finish: Aged Bronze

Color Finish Category: Bronze Tones

Security Grade: 2

UL Listed: No