• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TEM3 Series Single-Stage Convertible 1/4 hp Air Handler

TTEM3A0BS21SA

Tonnage:

SPECIFICATIONS

AMP
1.3
BTU
18000
Collection
TEM3 Series
Configuration
Convertible
Depth
21-13/100 in
Energy Star Compliant
No
Fan Speeds
3
Height
45-1/50 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
Volts
208/230V
Weight
110
Width
18-1/2 in

Starting at
Call for Pricing
  • QUANTITY