DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TWE Series Single-Stage Convertible Air Handler

TTWEA300E

Tonnage:

SPECIFICATIONS

AMP
7
BTU
90000
Collection
TWE Series
Configuration
Convertible
Depth
26 in
Energy Star Compliant
No
Height
54 in
Horsepower
2 hp
Liquid Line OD
1/2 in
MBH
90
Max CFM
3600
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
7.5 Tons
Volts
208/230V
Watts
14.96
Width
48 in

Starting at
Call for Pricing
  • QUANTITY