24 x 21 x 2 in. MERV 4 Filter Frame
SlimFit™ 24 x 21 x 2 in. MERV 4 Filter Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- TEM3A0C42, TEM3A0C48, TEM3A0C60, TEM4A0C37, TEM4A0C42, TEM4A0C48, TEM4A0C60, TEM6A0C36, TEM6A0C42, 4TVM0042, 4TVM0048, 4TVM0060
- Collection:
- SlimFit™
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 21 in
- MERV Rating:
- 4
- Product Type:
- Filter Frame
- Size:
- 24 in x 21 in x 2 in
- Width:
- 24 in