DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Split System Cooling

T2TTB3030A1000N

Tonnage:

SPECIFICATIONS

Decibel Rating dB
78 dB
Energy Star Compliant
No
Height
38 in
Horsepower
1-1/8 hp
Liquid Line OD
5/16 in
Phase
Single Phase
Refrigerant
R-22
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Type
Reciprocating
UL Listed
Yes
Volts
200/230V
Weight
197
Width
30-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY