DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent Standard Efficiency Convertible Packaged Gas/Electric

TYSC3EHA0000

Tonnage:

SPECIFICATIONS

Collection
Precedent
Configuration
Convertible
Depth
44-1/4 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36-1/4 in
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
3 Tons
Volts
230V
Width
69-7/8 in

Starting at
Call for Pricing
  • QUANTITY