3.5 Tons Single-Stage Convertible 1/2 hp Air Handler
TAM7 Series 3.5 Tons Single-Stage Convertible 1/2 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Collection:
- TAM7 Series
- Configuration:
- Convertible
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 56-9/10 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 390 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 5 Ton
- Volts:
- 200/230V
- Weight:
- 151 lb
- Width:
- 23-1/2 in