4 Ton Single-Stage Convertible 3/4 hp Air Handler
TAM8C Series 4 Ton Single-Stage Convertible 3/4 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 4.2
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Collection:
- TAM8C Series
- Configuration:
- Convertible
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Green Product:
- Yes, Energy Star
- Height:
- 61-7/10 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 450 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 200/230V
- Weight:
- 162 lb
- Width:
- 23-1/2 in