3-14/25 in. 1 Heat/1 Cool 5/2-Day Programmable Thermostat
TCONT 3-14/25 in. 1 Heat/1 Cool 5/2-Day Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Battery Size:
- AA
- Collection:
- TCONT
- Color Finish Name:
- Bright White
- Depth:
- 1-1/2 in
- Height:
- 3-9/16 in
- Power Source:
- Battery, Electric
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 5-13/16 in